Skip Content

Exit Sign,2.8W,Red,1 Face close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign, 2.8W, Red, 1 Face

ACUITY LITHONIA

Price: $199.00 / each

Please sign in or register to access lists

  • Item # 2YGK7
  • Mfr. Model # EDG 1 R M6
  • UNSPSC # 55121703
  • Catalog Page # 729
  • Shipping Weight 4.21 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExit Sign
  • Fixture Wattage2.8
  • Lamp TypeLED
  • Letter ColorRed
  • Background ColorClear
  • Number of Faces1
  • Housing ColorGray
  • Housing MaterialAluminum
  • MountingUniversal
  • Voltage120/277
  • Depth3/8"
  • Height11-1/8"
  • Width12-3/4"
  • Directional IndicatorsChevron Directional Knockouts
  • Letter Size3/4" Stroke x 6" High
  • IncludesStatus Indicator and Test Feature
  • Warranty5 yr.
  • StandardsUL 924, NFPA 101 (Current Life Safety Code), NEC(R), OSHA
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.