Skip Content

Exit Sign,5.0W,Red,1 or 2 Faces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign, 5.0W, Red, 1 or 2 Faces

Price $147.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XLF5
  • Mfr. Model # LXNY W 3 R
  • UNSPSC # 55121704
  • Catalog Page # 727
  • Shipping Weight 19.17 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExit Sign
  • Fixture Wattage2.0
  • Lamp TypeLED
  • Letter ColorRed
  • Background ColorWhite
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing Material20 ga. Steel
  • MountingUniversal
  • Voltage120/277
  • Depth2"
  • Height10-5/8"
  • Width14-5/8"
  • Directional IndicatorsChevron Directional Knockouts
  • Letter Size1" Stroke x 8" High
  • Optional Guard4YFV2
  • Warranty3 yr.
  • StandardsUL 924, NFPA 101, NEC(R), OSHA, New York Approved
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Lithonia Lighting® Exit Signs

• 120/277V 6"H letters with 3/4" stroke; New York Approved have 8"H letters with 1" stroke Universal mounting capability Knockout chevrons for choice of direction Ni-Cd battery (unless noted)
Titan® Series
Heavy-gauge, die-formed housing with impact-resistant color panels is well-suited to general industrial environments. Fully assembled 1-face exit includes an extra faceplate for easy conversion to 2-face.
UL Listed. Meet UL 924, NFPA 101, NEC, and OSHA illumination standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.