Skip Content

LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Exit Sign with Battery Backup, White Housing Color, Thermoplastic Housing Material

Price $57.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M595
  • Mfr. Model # EXR EL
  • UNSPSC # 55121703
  • Catalog Page # 604
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exit sign features 3-sided housing and has snap-fit components for easy installation. It also features a battery backup and push-button test.

View More

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 3.80
  • Lamp Type LED
  • Letter Color Red
  • Background Color White
  • Number of Faces 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 1-5/8"
  • Height 7-1/2"
  • Width 11-5/8"
  • Battery Type Nickel Cadmium
  • Emergency Illumination Time 90 min.
  • Directional Indicators Chevron Directional Knockouts
  • Letter Size 6" High
  • Optional Guard 4YFV2
  • Includes Push Button
  • Emergency Back Up Battery Yes
  • Warranty 2 yr.
  • Standards UL 924, NFPA 101, NFPA 70-NEC(R), OSHA
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Bought 3 to match our other 12 that were bought a year ago, and they are all working well. Would recommend this product. September 25, 2013
  • 2016-05-02 T01:31:40.543-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13M595, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.