Skip Content

 
Emergency Lighting Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Emergency Lighting Battery


Technical Specs

  • Item Battery 
Battery Type
Please Select
Voltage
Please Select
For Use With
Please Select
Battery Capacity
Please Select
Terminal Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Battery Type
Voltage
For Use With
Battery Capacity
Terminal Type
Price
Qty
Please use Qty box to add item(s) to cart.
ELB 06042
Lead Calcium
6
Mfr. No. LHQM SW3RM4, LHQM S W 3 G 120/277, ELM2 SD, ELR2, X S W 3 G 120/277 EL, F2X S W 3 R 120/277 EL, QM S W 3 R 120/277 EL, ELM, ELM2, ELM2 B, LHQM S W 3 R HO M4, ECR M6
4Ah
Slip On

$52.50 / each

Enter location to check availability
Catalog Page #  607 

Price $52.50 / each

Technical Specs

  • Item Battery
  • Battery Type Lead Calcium
  • Voltage 6
  • For Use With Mfr. No. LHQM SW3RM4, LHQM S W 3 G 120/277, ELM2 SD, ELR2, X S W 3 G 120/277 EL, F2X S W 3 R 120/277 EL, QM S W 3 R 120/277 EL, ELM, ELM2, ELM2 B, LHQM S W 3 R HO M4, ECR M6
  • Battery Capacity 4Ah
  • Terminal Type Slip On
ELB 1P201N
Nickel Cadmium
1.2
Mfr. No. LX S W 3 G 120/277 EL N, LE S W 1 R 120/277 ELN SD, LE S W 2 R 120/277 ELN SD, LE S 1 R 120/277 EL N SD, LE S 2 R 120/277 EL N SD, LX W 3 R EL N, LE S 1 R 120/277 EL N, LE S 2 R 120/277 EL N, LE S W 1 R 120/277 EL N, LE S W 2 R 120/277 EL N, LQM S W 3 R ELN 120/277M6, LQM S W 3 R 120/277 ELNSD
1Ah
AMP

$52.05 / each

Enter location to check availability
Catalog Page #  607 

Price $52.05 / each

Technical Specs

  • Item Battery
  • Battery Type Nickel Cadmium
  • Voltage 1.2
  • For Use With Mfr. No. LX S W 3 G 120/277 EL N, LE S W 1 R 120/277 ELN SD, LE S W 2 R 120/277 ELN SD, LE S 1 R 120/277 EL N SD, LE S 2 R 120/277 EL N SD, LX W 3 R EL N, LE S 1 R 120/277 EL N, LE S 2 R 120/277 EL N, LE S W 1 R 120/277 EL N, LE S W 2 R 120/277 EL N, LQM S W 3 R ELN 120/277M6, LQM S W 3 R 120/277 ELNSD
  • Battery Capacity 1Ah
  • Terminal Type AMP
ELB 4814N
Nickel Cadmium
4.8
Mfr. No. LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X
1.4Ah
AMP

$57.65 / each

Enter location to check availability
Catalog Page #  NA

Price $57.65 / each

Technical Specs

  • Item Battery
  • Battery Type Nickel Cadmium
  • Voltage 4.8
  • For Use With Mfr. No. LV S W 1 R 120/277 EL N, LV S 1 R 120/277 EL N UM 4X
  • Battery Capacity 1.4Ah
  • Terminal Type AMP
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms