Skip Content

 
Emergency Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Emergency Light

ACUITY LITHONIA


Technical Specs

  • ItemEmergency Light 
  • Input Voltage120/277 
  • Watts @ 90 Minutes36 
  • Lamp Watts
  • Output Voltage12VDC 
  • Width7-1/4" 
  • Length11-1/2" 
  • Height16" 
  • Lamp TypeKrypton 
  • Housing MaterialPolycarbonate 
  • Housing ColorGray 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
INDX1236

Limited Quantity Available

$347.18 / each

Emergency Light,9W,16In H,11-1/2In L
Catalog Page #  726 

Clearance Price:
$347.18 / each

Price: $385.75 / each

Technical Specs

  • ItemEmergency Light
  • Input Voltage120/277
  • Watts @ 90 Minutes36
  • Lamp Watts9
  • Output Voltage12VDC
  • Width7-1/4"
  • Length11-1/2"
  • Height16"
  • Lamp TypeKrypton
  • Housing MaterialPolycarbonate
  • Housing ColorGray