Skip Content

Security Lighting,120/208/240/277V,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Security Lighting, 120/208/240/277V, 400W

Price $651.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JXC6
  • Mfr. Model # KAD 400M R3 TB SCWA SPD04 LPI
  • UNSPSC # 39111605
  • Catalog Page # 714
  • Shipping Weight 39.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArea/Security Light Fixture
  • Lamp TypeMetal Halide
  • Voltage120 to 277
  • Lamp Watts400
  • Lens TypeTempered Glass
  • Light DistributionType III
  • Length17-1/2"
  • Width17-1/2"
  • Height7-1/8"
  • Suggested Lamp Item No.6XV25
  • SeriesKAD
  • Socket TypeMogul Base
  • Housing MaterialDie Cast Aluminum
  • MountingPole with 4" Arm
  • Housing FinishDark Bronze Polyester Powder Paint
  • IncludesMounting Arm and Hardware
  • Description/Special FeaturesBallast Meets Efficiency Standards for EISA Regulations
  • StandardsUL Listed for Wet Locations, CSA Certified, IP65 Rated

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.