Skip Content

Light,LED,98W,Lumens 7000,Symmetric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light, LED, 98W, Lumens 7000, Symmetric

Price $1,222.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZDA1
  • Mfr. Model # CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD
  • UNSPSC # 39111605
  • Catalog Page # 709
  • Shipping Weight 44.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArea Light
  • Watts74
  • Housing FinishDark Bronze
  • Housing MaterialDie Cast Aluminum
  • Light DistributionType 5
  • Lumens6105
  • Lumens Per Watt83
  • MountingSquare Pole
  • Voltage120-277
  • Color Temp.4000K
  • CRI67
  • Height5-3/4"
  • Width18-1/2"
  • Length23-1/2"
  • Lens MaterialAcrylic
  • Temp. Range-40 to 40 Degrees C
  • Rated Life100,000 hrs.
  • Description/Special FeaturesIntegral Surge Protection
  • StandardsIP66, UL Listed For Wet Locations
  • LED Replacement For150W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How are the LED's cooled? Forced cooling with a fan?
Product used for:: General Lighting
Years purchasing from Grainger:: 10
3 years ago
by
Read all my Q&A
 
Please wait while more information about Dgiff is loaded.
Additional information about Dgiff could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer's specification sheets (Lithonia) provides the following description:

"Sturdy low-copper aluminum, single-piece die cast housing. Unique flow-through design allows for optimized thermal management through convective cooling. A metallic screen covers the top of the
housing, preventing debris build-up while allowing air-flow and natural cleaning of the light engine heat sink.

Modular design allows for ease of maintenance and future light engine upgrades. The LED driver and electronics are
thermally isolated from the heat-generating light engine ensuring long life. Housing is completely sealed against
moisture and environmental contaminants. Low profile design minimizes wind-loading."

In a nutshell: air flow over heat sinks. There are no fans in this LED light fixture.

Thank you for using Grainger Ask and Answer
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:53:25.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZDA1, prod, sort_default
1 of 1
  • 2015-07-30T19:53:25.092-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZDA1, prod, sort_default
1 of 1