Skip Content

Area Light,143W,SR3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Area Light, 143W, SR3

Price $1,809.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • UNSPSC # 39111605
  • Catalog Page # 709
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area Light
  • Watts 143
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution SR3
  • Lumens 6394
  • Lumens Per Watt 88
  • Mounting Pole/Wall
  • Gasket Fully Gasketed
  • Voltage 120-277
  • Color Temp. 5000K
  • CRI 68
  • Height 7-1/2"
  • Width 13"
  • Length 33"
  • Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 100,000 hr.
  • Includes Round Pole Bracket
  • Description/Special Features Replaces 100 - 400W Metal Halide in Pedestrian and Area Lighting Applications
  • Standards CSA Certified to U.S. and Canadian Standards. IP65 rated.
  • Warranty 5 yr. Limited
  • LED Replacement For 250W HPS/MH
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).


LED Area/Roadway Lighting

• 120/277V
SR3/5, DSX1 Series

• Acrylic lens
Aluminum housing is designed to blend in stylishly and deliver excellent light uniformity in pedestrian and area lighting applications. Fully gasketed. RoHS Compliant. IP65 rated. Each includes round-pole bracket.
CSA Certified for U.S. and Canada.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.