Skip Content

Area Light,58W,SR3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Area Light, 58W, SR3

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21P661
  • Mfr. Model # KADLED1 49B350/40KSR3MVOLTSPD04DDBXD
  • UNSPSC # 39111605
  • Catalog Page # 591
  • Shipping Weight 32.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Area Light
  • Watts 59
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution Type 3
  • Lumens 4663
  • Lumens Per Watt 80
  • Mounting Pole/Wall
  • Gasket Fully Gasketed
  • Voltage 120-277
  • Color Temp. 4000K
  • CRI 67
  • Height 7-1/8"
  • Width 17-1/2"
  • Length 17-1/2"
  • Lens Material Tempered glass
  • Temp. Range -40 to 40 Degrees C
  • Rated Life 100,000 hrs.
  • Includes 4" Square Pole Bracket
  • Description/Special Features Ideal for Parking Areas, Street Lighting, Walkways and Car Lots
  • Standards CSA Certified to U.S. and Canadian Standards. IP65 rated.
  • Warranty 5 yr. Limited
  • LED Replacement For 150W HPS/MH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.