Skip Content

Motion SensorSensor Type: Outdoor, 360° Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motion SensorSensor Type: Outdoor, 360° Coverage

Price $249.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38A934
  • Mfr. Model # SBOR 10 ODP WH 4V
  • UNSPSC # 46171608
  • Catalog Page # 629
  • Shipping Weight 0.78 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotion Sensor
  • Sensor TypeOutdoor
  • Coverage360 Degrees
  • Viewing Angle8 to 15 ft.
  • Voltage120/277 VAC
  • StandardsUL, RoHS, IP66
  • IncludesSilicone Free, Mounting Height 8 to 15 ft., 40% Dim Output When Motion Not Detected
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Outdoor Motion Sensors
Provide motion and daylight control of dimmable outdoor or wet-location luminaires using passive infrared (PIR) technology. 360° coverage, 30-ft. viewing angle. Gloss-finished plastic housing. 120/277VAC. 4"L x 4"W x 3.35"H.
CSA Certified. RoHS compliant.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.