Skip Content

LED Security Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Security Light

Clearance Price $250.00 / each

Price $658.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 33101 (Change)

Go

Invalid Zip Code


MIAMI branch 484

  • Item # 22N911
  • Mfr. Model # LNH 32LED E60 120 R5 BA
  • UNSPSC # 39111605
  • Catalog Page # 591
  • Shipping Weight 12.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Security Light
  • Watts 60W
  • Housing Finish Silver
  • Housing Material Aluminum
  • Light Distribution Type V
  • Lumens 5200
  • Lumens Per Watt 86
  • Mounting 1-5/8" - 2-3/8" OD) Mast Arm
  • Voltage 120
  • Color Temp. 4000K
  • CRI 67
  • Height 17-1/2"
  • Width 12"
  • Length 12"
  • Lens Material Acrylic
  • Temp. Range -30 to 40 Degrees C
  • Rated Life 100,000 hr.
  • Includes Photocontrol Receptacle
  • Description/Special Features Light Only. Does not include mounting arm, photocell, or hardware.
  • Standards FCC Part 15 Compliant Complies with ANSI C136.2, C136.6, C136.10, C136.15
  • Warranty 5 yr. Limited
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Spotted that "4000 watts" in my new catalog 404, and I see it's the same on the website, too.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about DBovee is loaded.
Additional information about DBovee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is 60W not 4000W, we will have our website updated with the correct information.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:45:18.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N911, prod, sort_default
1 of 1
  • 2015-09-08T19:45:18.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N911, prod, sort_default
1 of 1