Skip Content

LED Lamp,2700K,8.0W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Lamp, 2700K, 8.0W

Price $30.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape BR20
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Watts 8.0
  • LED Replacement For 50W INC/12W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Average Bulb Life 35,000 hr.
  • Color Rendering Index 80
  • Color Tuning No
  • Voltage 120
  • Lumens 500
  • Max. Overall Bulb Length 4-1/32"
  • Light Bulb Dia. 2-31/64"
  • Bulb Beam Angle 110 Degrees
  • Bulb Designation BR20
  • Bulb Operating Temp. Range -22 Degrees to 113 Degrees C
  • Bulb Manufacturers Warranty Length 5 yr.
  • Energy Star Compliant No
  • Standards UL/CSA/LM-79
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.