Skip Content

Military Pilot Gloves,Black,10,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Military Pilot Gloves, Black, 10, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 20JK48
  • Mfr. Model # 46-412
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H7048
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-resistant gloves allow you to operate an aircraft and use a capacitive touchscreen device without removing your gloves.

View More

Technical Specs

  • Item Military Pilot Gloves
  • Size 10
  • Color Black
  • Length 12"
  • Cuff Gauntlet
  • Lining Unlined
  • Palm Material Synthetic Leather/Metal
  • Back Material Nomex(R)
  • Knuckle Padding Material Hair Sheep Leather
  • Stitching Material Kevlar(R)
  • Grade of Leather Premium
  • Closure Type Elastic
  • Cut Gunn
  • Thumb Style Wing
  • Finger Style Full Finger
  • Standards NFTA1971/MIL-C-81188C
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Cut Level 0
  • Application Military Aviation, GTouch Screen Compatible, "Electronic Flight Bag"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.