Skip Content

Hand Drum Pump,Lever,Die Cast,2In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Lever, Die Cast, 2In OD

Price $89.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KUK8
  • Mfr. Model # 3006
  • UNSPSC # 40151506
  • Catalog Page # N/A
  • Shipping Weight 6.45 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Lever
  • Pump Body Material Die Cast
  • Wetted Materials Zinc Alloy, polyethylene, Steel, Neoprene
  • Seal Material Neoprene
  • Gasket Material Polyethylene
  • Discharge Tubing Material Steel
  • Piston Material Polyethylene
  • For Use On 15, 30 and 55 gal. Drums
  • GPM 5
  • Maximum Head 3 ft.
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 16 oz.
  • Max. Viscosity 4000 CPS
  • Max. GPM for Oil 5
  • Max. GPM for Water 5
  • Inlet Size 3/4"
  • Outlet Size 7/8"
  • Discharge Tube Outlet ID Size 7/8"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 6"
  • Suction Tube Length 33-3/4"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Steel
  • Overall Length 55"
  • Metered No
  • Adapter Type Bung
  • Adapter Material Zinc Alloy
  • Adapter Dia. 2"
  • Application For Viscous Liquids, Motor Oil, Cutting Oil, Paraffin
  • Features High angle discharge spout, telescoping intake tube, self-priming
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.