Skip Content

Hand Drum Pump,Lever,PVDF,1In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Lever, PVDF, 1In OD

Price $310.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KUC7
  • Mfr. Model # T490S
  • UNSPSC # 40151506
  • Catalog Page # N/A
  • Shipping Weight 3.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Lever
  • Pump Body Material PVDF
  • Wetted Materials 304 Stainless Steel, PVDF
  • Seal Material PVDF
  • Gasket Material PVDF
  • Discharge Tubing Material PVDF
  • Piston Material PVDF
  • For Use On 15, 30 and 55 gal. Drums
  • GPM 9
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 8, 10 or 12 oz.
  • Max. Viscosity 1000 CPS
  • Max. GPM for Oil 5
  • Max. GPM for Water 9
  • Inlet Size 1"
  • Outlet Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 6"
  • Suction Tube Length 36"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type PVDF
  • Overall Length 50"
  • Metered No
  • Adapter Type Bung
  • Adapter Material PVDF
  • Adapter Dia. 1-1/2" x 2"
  • Features Adjustable 8, 10 or 12 oz. Per stroke
  • Includes Telescopic Intake Tube
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.