Skip Content

Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3KTZ4
  • Mfr. Model # 316T
  • UNSPSC # 40151506
  • Catalog Page # N/A
  • Shipping Weight 2.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Stainless Steel
  • Wetted Materials 316 Stainless Steel, PTFE
  • Discharge Tubing Material 316 Stainless Steel
  • Piston Material PTFE
  • For Use With Acids, Solvents, Paint Thinners and other Chemicals Compatible with 316SS
  • GPM 3
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 1000 CPS
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Discharge Tube Outlet OD Size 1/2"
  • Discharge Tube Length 6"
  • Suction Tube Length 22"
  • Suction Tube Outlet O.D. Size 1/2"
  • Suction Tube Outlet I.D. Size 1/2"
  • Suction Tube Type PTFE
  • Metered No
  • Adapter Type Bung
  • Adapter Material Delrin
  • Adapter Dia. 2"
  • Features Certified 316L Stainless Steel and PTFE Construction
  • Includes 2" Bung Adapter and 22" PTFE Extension Tube
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 3 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.