Skip Content

Hand Drum Pump,Piston,PVC,5/8In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Drum Pump, Piston, PVC, 5/8In OD

Price $61.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KTZ7
  • Mfr. Model # 507
  • UNSPSC # 40151506
  • Catalog Page # N/A
  • Shipping Weight 2.46 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Action TypePiston
  • Pump Body MaterialPVC
  • Wetted MaterialsPVC
  • Seal MaterialPolyethylene
  • Gasket MaterialPVC
  • Discharge Tubing MaterialPVC
  • Hose MaterialPVC
  • Piston MaterialPVC
  • For Use On15, 30 and 55 gal.
  • Maximum Head3 ft.
  • Max. Temp.140 Degrees F
  • Ounces per Stroke22 oz.
  • Max. Viscosity1000 CPS
  • Max. GPM for Oil8
  • Max. GPM for Water8
  • Inlet Size1/2"
  • Outlet Size5/8"
  • Discharge Tube Outlet ID Size1/2"
  • Discharge Tube Outlet OD Size5/8"
  • Discharge Tube Length36"
  • Hose Length3 ft.
  • Suction Tube Length39"
  • Suction Tube Outlet O.D. Size5/8"
  • Suction Tube Outlet I.D. Size1/2"
  • Suction Tube TypePVC
  • Overall Length46"
  • MeteredNo
  • Adapter TypeBung
  • Adapter MaterialPVC
  • Adapter Dia.2"
  • ApplicationFor Dispensing Liquids Compatible with PVC
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I would give it no stars if I could. This is one of the worst pieces of junk I have ever seen, can't believe I paid almost $50 for it. I am going to return it ASAP. November 6, 2012
  • 2015-03-29T20:01:22.457-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KTZ7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.