Skip Content

Hand Drum Pump,Piston,PVC,1In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Piston, PVC, 1In OD

Price $45.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6PFL0
  • Mfr. Model # 7036
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Body Material PVC
  • Wetted Materials PVC, Polyethylene
  • pH Range 4 to 11
  • Seal Material Polyethylene
  • Gasket Material PVC
  • Discharge Tubing Material Polyethylene
  • Hose Material Polyethylene
  • Piston Material PVC
  • For Use On 15, 30 and 55 gal. Pails
  • GPM 5
  • Maximum Head 3 ft.
  • Max. Pressure 20 psi
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 36 oz.
  • Max. Viscosity 650 CPS
  • Max. GPM for Oil 4
  • Max. GPM for Water 5
  • Inlet Size 1-1/2"
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-1/8"
  • Discharge Tube Length 54"
  • Hose Length 4.5 ft.
  • Suction Tube Length 41"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type PVC
  • Overall Length 38-1/4"
  • Metered No
  • Adapter Type Bung
  • Adapter Material PVC
  • Adapter Dia. 2"
  • Application For Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • Includes Suction and Discharge Tubing
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Do not waste your money ten strokes of this pump and it felt like it jammed then the plastic ball, check valve in the bottom of the tube shattered and came floating to the surface. The pump is useless. Comes with a 90 day warranty but has no return address, website, or phone number I guess Action pump is too ashamed to admit they sell this product. October 11, 2013
  • 2015-11-25 T19:20:42.444-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6PFL0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.