Skip Content

Hand Drum Pump,Piston,PVC,1In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Drum Pump, Piston, PVC, 1In OD

Price $75.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFK3
  • Mfr. Model # 7007
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Action TypePiston
  • Pump Body MaterialPVC
  • Wetted MaterialsPVC, Polyethylene
  • pH Range4 to 11
  • Seal MaterialPolyethylene
  • Gasket MaterialPVC
  • Discharge Tubing MaterialPVC
  • Hose MaterialPVC
  • Piston MaterialPVC
  • For Use On15, 30 and 55 gal. Drums and Barrels
  • GPM7
  • Maximum Head3 ft.
  • Max. Pressure20 psi
  • Max. Temp.140 Degrees F
  • Ounces per Stroke8 oz.
  • Max. Viscosity650 CPS
  • Max. GPM for Oil3
  • Max. GPM for Water7
  • Inlet Size1-1/2"
  • Outlet Size1"
  • Discharge Tube Outlet ID Size1"
  • Discharge Tube Outlet OD Size1-1/4"
  • Discharge Tube Length60"
  • Hose Length5 ft.
  • Suction Tube Length40"
  • Suction Tube Outlet O.D. Size1-1/2"
  • Suction Tube TypePVC
  • Overall Length42"
  • MeteredNo
  • Adapter TypeBung
  • Adapter MaterialPVC
  • Adapter Dia.2"
  • ApplicationFor Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • FeaturesOn Off Flow Control Keeps Siphon Pump Primed For Continual Use
  • IncludesSuction and Discharge Tubing
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 works great! I use it in a 16gal keg of 75w140 gear oil. The pump seeps a little around the shaft when pumping. clamp that sits in the barrel bung is a little cheap but if your easy on it, it will be ok. very easy to pump up and down. comes with nice hose, clamps for hose and shut off valve at end for a easy no spill. the opening on the shut off is about 1 inch in size. seems to work great for filling differential's. had to make an adapter to fit in the end of the shut off. will buy again. September 28, 2012
  • 2015-09-04T19:44:20.046-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6PFK3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about jonbo is loaded.
Additional information about jonbo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Pvc is rated for sulfuric but only if the person using the pump is properly covered per osha: goggles, gloves, apron,face shield, foot wear etc. Hand pump do and will fail at some point. Grainger's GT300 goatthroat pump will also work
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Action Pump Tech Team is loaded.
Additional information about Action Pump Tech Team could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:57:48.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFK3, prod, sort_default
1 of 1
  • 2015-09-04T19:57:48.776-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFK3, prod, sort_default
1 of 1