Skip Content

Hand Drum Pump,Rotary,PVDF,3/4In OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Drum Pump, Rotary, PVDF, 3/4In OD

Clearance Price $357.53 / each

Price $397.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KUN4
  • Mfr. Model # 6005
  • UNSPSC # 40151506
  • Catalog Page # N/A
  • Shipping Weight 4.6 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Action TypeRotary
  • Pump Body MaterialPVDF
  • Wetted MaterialsPVDF, 304 Stainless Steel,PTFE
  • Seal MaterialPolyethylene
  • Gasket MaterialPTFE
  • Discharge Tubing MaterialPVDF
  • For Use On15 to 30 and 55 gal. Drum
  • GPM6
  • Maximum Head3 ft.
  • Max. Temp.180 Degrees F
  • Ounces per Stroke6.4 oz.
  • Max. Viscosity1000 CPS
  • Max. GPM for Oil6
  • Max. GPM for Water6
  • Inlet Size1" FPT
  • Outlet Size3/4"
  • Discharge Tube Outlet ID Size1"
  • Discharge Tube Outlet OD Size1"
  • Discharge Tube Length10"
  • Suction Tube Length40-1/4"
  • Suction Tube Outlet O.D. Size1-1/4"
  • Suction Tube Outlet I.D. Size1"
  • Suction Tube TypePVDF
  • Overall Length52"
  • MeteredNo
  • Adapter TypeBung
  • Adapter MaterialPolyethylene
  • Adapter Dia.2"
  • ApplicationFor Dispensing Alkaline, Detergents, Mild Acids, and Water Based Chemicals
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Colloidal Silica

I need a dependable pump for getting colloidal silica liquid out of a barrel. The pump will be used sporadically so it needs to be something that won't corrode or clog up. The material is alkaline in nature.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Sclptr is loaded.
Additional information about Sclptr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we cannot perform chemical compatibility based specifically off of ph levels or alkali/base materials. Please contact us at 1-800-GRAINGER with your MSDS sheet for the materials and we will be happy to assist you. For drum pumps, to avoid clogging, you may need to disassemble and clean the pumps prior to periods of not using the item.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KWebster is loaded.
Additional information about KWebster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes according to our chemical charts, PTFE is a good match to concentated Hydrogen Peroxide. SO this pump should work fine for that..

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:27.045-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KUN4, prod, sort_default
1 of 1
  • 2015-05-02T20:15:27.047-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KUN4, prod, sort_default
1 of 1