Skip Content

Drum Tap,(M)NPT 2 In.,Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Tap, (M)NPT 2 In., Polyethylene

Price $14.76 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFN4
  • Mfr. Model # 2"PE
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Tap
  • (M)NPT Inlet2"
  • MaterialPolyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    I understand Granger can provide replacement parts from Delta Machinery.
    I need replacement parts for a DELTA 10” tilting arbor unisaw.
    Delta part number 422040860002s –Splitter W/bushing
    Delta part number 422040140052s – Spliter Bracket
    Delta part number 1086334s – See Thru Guard
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about TOPJNTR is loaded.
    Additional information about TOPJNTR could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    These are not an items that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about KarenS is loaded.
    Additional information about KarenS could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    2 years, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about CAMG is loaded.
    Additional information about CAMG could not be loaded.
    +2points
    2out of 2found this question helpful.
    Was this helpful?helpful2unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    I am not finding one that we currently carry. But for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
    2 years, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about AngieO is loaded.
    Additional information about AngieO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-06-29T19:43:05.392-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6PFN4, prod, sort_default
    1 of 1
    • 2015-06-29T19:43:05.395-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_6PFN4, prod, sort_default
    1 of 1