Skip Content

Bung Adapter,Adapter 63mm Buttress close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bung Adapter, Adapter 63mm Buttress

Price $21.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PFN6
  • Mfr. Model # 63MM-25
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBung Adapter
  • Dia. (In.)2.69
  • Self-PrimingYes
  • Material of ConstructionPolyethylene
  • Wetted MaterialsPolyethylene
  • Used ForDetergents, Some Acids, Cholrines,Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • For Use with Pump Numbers4HA27, 4HA28, 4HA38, 3BY41, 4HA36, 4HA34, 3BY42, 5XA54, 3BY48, 7P071, 4HA30, 4VCR3, 4VCR2
  • Permits Use On63mm Buttress Openings On 15, 30 And 55 Gallon Drums
  • Adapter Type63mm Coarse Bung Buttress to 2" NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are in the market for this type of adapter. Does it convert a 2" coarse threaded opening on a 55gal drum to a 2" NPT thread?

Thanks
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BrandonL3 is loaded.
Additional information about BrandonL3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The adapter converts 63mm coarse bung buttress thread to 2 inch NPT thread.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-04T20:34:17.767-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFN6, prod, sort_default
1 of 1
  • 2015-07-04T20:34:17.769-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PFN6, prod, sort_default
1 of 1