Skip Content

Washfountain,Circular, 8 Person,Foot Op close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Washfountain, Circular, 8 Person, Foot Op

Price $4,660.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10A322
  • Mfr. Model # 3508-3-F-BO-DV-VPB-MXTP
  • UNSPSC # 46182402
  • Catalog Page # 3822
  • Shipping Weight 205.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashfountain
  • TypeCircular
  • Material of ConstructionStainless Steel And Vinylclad Galvanized Steel
  • ColorBlack and Silver
  • Operation TypeFoot Pushbutton
  • People Served8
  • Operating PSI Range30-120
  • Flow Rate (GPM)0.50
  • Water Connection (In.)1/2
  • Connection Drain (In.)2
  • Drain TypeFloor Outlet
  • Overall Length (In.)54
  • Overall Width (In.)54
  • Overall Height (In.)44
  • Basin Height (In.)34
  • Basin Depth (In.)6-3/4
  • StandardsASSE
  • Includes2 Installation Wrenches
  • Green Environmental AttributeMinimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Stainless Steel Washfountains

• 1/2" supply connection Flow rate: 0.5 gpm Working pressure: 30 to 120 psi
For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard-wired.

Repair Parts

Displaying repair parts for model:
  • 3508-3-F-BO-DV-VPB-MXTP

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is there a built in soap dispenser?

2 years ago
by
Read all my Q&A
 
Please wait while more information about Googlebot is loaded.
Additional information about Googlebot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit comes standard with a soap/toiletry tray on top of the sprayhead.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:57:23.989-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A322, prod, sort_default
1 of 1
  • 2015-05-05T19:57:23.991-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10A322, prod, sort_default
1 of 1