Skip Content

 
Stainless Steel Penal Lavatory, Single Bowl, Wall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stainless Steel Penal Lavatory, Single Bowl, Wall

Technical Specs

  • Item Penal Bathroom Sink 
  • Body Material Stainless Steel 
  • Mounting Type Wall 
  • Color Stainless Steel 
  • Overall Length 18" 
  • Bowl Size 9-1/2" x 14-3/4" 
  • Bowl Depth 5" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Overall Width
Please Select
Overall Height
Please Select
ADA Compliant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Width
Overall Height
ADA Compliant
Price
Qty
Please use Qty box to add item(s) to cart.
1657-1-BP-04-M
12-1/2"
14-1/2"
No

$1,997.00 / each

Enter location to check availability
Catalog Page #  3436 

Price $1,997.00 / each

Technical Specs

  • Item Penal Bathroom Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 18"
  • Overall Width 12-1/2"
  • Overall Height 14-1/2"
  • Bowl Size 9-1/2" x 14-3/4"
  • Bowl Depth 5"
  • ADA Compliant No
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1652-1-BP-04-M
18"
12-3/4"
Yes

$1,979.00 / each

Enter location to check availability
Catalog Page #  3436 

Price $1,979.00 / each

Technical Specs

  • Item Penal Bathroom Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Stainless Steel
  • Overall Length 18"
  • Overall Width 18"
  • Overall Height 12-3/4"
  • Bowl Size 9-1/2" x 14-3/4"
  • Bowl Depth 5"
  • ADA Compliant Yes
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More