Skip Content

Transformer,1 Phase,10kVA,120/240V Out close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transformer, 1 Phase, 10kVA, 120/240V Out

Price $1,552.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WUC2
  • Mfr. Model # T2535163S
  • UNSPSC # 39121001
  • Catalog Page # 306
  • Shipping Weight 130.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Transformer
  • VA Rating10kVA
  • Output Voltage120/240VAC
  • Input Voltage240/480VAC
  • MountingWall
  • Enclosure TypeIndoor/Outdoor
  • Width13.5"
  • Height15.19"
  • Depth10.84"
  • Temp. Rise115 Degrees C
  • Enclosure RatingNEMA 3R
  • Hz60
  • Enclosure FinishGray
  • Enclosure MaterialSteel
  • StandardsUL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Load current capacity for 480/240 Volt single phase transformer?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Pragalbh is loaded.
Additional information about Pragalbh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This transformer is rated at 240/480v on the primary. The result of supplying 440v to the primary would be an output of 110/220v on the secondary. The amperage capacity of the primary is 21 amps. The secondary capacities are 83/42 amps respective to the secondary voltages.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about Romanpair is loaded.
Additional information about Romanpair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This is not a “Split-phase transformer”. The output would still be single-phase. The 4WUC2 general purpose transformer can be used to bring two-hot legs of power at 240VAC on the Input Primary, and provide you with 240VAC (using two-hot legs) AND 120VAC (using one hot leg and a neutral, center-tap) on the Output Secondary.
Thank you for using Grainger Ask and Answer

Disclaimer

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:44.036-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WUC2, prod, sort_default
1 of 1
  • 2015-05-28T20:01:44.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WUC2, prod, sort_default
1 of 1