Skip Content

Transformer,1 Phase,3kVA,120/240V Out close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transformer, 1 Phase, 3kVA, 120/240V Out

Price $655.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WUA8
  • Mfr. Model # T253013S
  • UNSPSC # 39121001
  • Catalog Page # 306
  • Shipping Weight 52.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Transformer
  • Phase1
  • VA Rating3kVA
  • Output Voltage120/240VAC
  • Input Voltage240/480VAC
  • Width10.31"
  • Height11.5"
  • Depth7.1"
  • Temp. Rise115 Degrees C
  • MountingWall
  • Enclosure RatingNEMA 3R
  • Enclosure TypeIndoor/Outdoor
  • Hz60
  • Enclosure FinishGray
  • Enclosure MaterialSteel
  • StandardsUL & CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

1-phase transformer offers optional weather shields to adapt indoor ventilators transformers for outdoor use.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about XH12 is loaded.
Additional information about XH12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This 4WUA8 is a Single Phase Transformer only. It requires and can accept, however, any two legs from a 3-Phase 480V system as a Primary Input . The resulting Output voltage on the Secondary is either 240VAC Single Phase, or 120VAC Single Phase (depending on wiring).

IF you are in need of a 3-phase, 480VAC INPUT, and a 3-Phase, 240 Delta/120 Tap OUTPUT at 3KVA, then Grainger item 4WTY9 is more appropriate to your needs.

Thank you for using Grainger Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:40:52.193-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WUA8, prod, sort_default
1 of 1
  • 2015-04-18T19:40:52.194-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WUA8, prod, sort_default
1 of 1