Skip Content

General Purpose Transformer, 9kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Transformer, 9kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage

Price $1,749.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WTZ3
  • Mfr. Model # T2A533101S
  • UNSPSC # 39121001
  • Catalog Page # 281
  • Shipping Weight 181.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transformer is fit for applications in harsh industrial locations, corrosive chemical exposure, waste water treatment facilities, coastal or marine applications with high salt mist, and any application where painted cold roll steel is not adequate. Its core and coil assembly, completely encapsulated in polyester or epoxy, seals out all moisture. This eliminates corrosion and deterioration of insulation.

View More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 9kVA
  • Mounting Wall
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Hz 60
  • Enclosure Type Indoor/Outdoor
  • Temp. Rise 115 Degrees C
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Steel
  • Width 17.77"
  • Height 14.03"
  • Depth 11.52"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.