Skip Content

Drive Isolation Transformer, 7.5kVA VA Rating, 460VAC Input Voltage, 230VAC Wye/133VAC Output Voltag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drive Isolation Transformer, 7.5kVA VA Rating, 460VAC Input Voltage, 230VAC Wye/133VAC Output Voltag

Price $2,571.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AFL5
  • Mfr. Model # DTGA72S
  • UNSPSC # 39121002
  • Catalog Page # 281
  • Shipping Weight 163.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A transformer is an electrical apparatus designed to convert alternating current from one voltage to another. It can be designed to step up or step down voltages and works on the magnetic induction principle. The change of voltage (or voltage ratio) between the primary and secondary depends on the turns ratio of the two coils.

View More

Technical Specs

  • Item Drive Isolation Transformer
  • Input Voltage 460VAC
  • Output Voltage 230VAC Wye/133VAC
  • VA Rating 7.5kVA
  • Mounting Wall
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Hz 60
  • Enclosure Type Indoor/Outdoor
  • Temp. Rise 115 Degrees C
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Steel
  • Width 19.30"
  • Height 15.20"
  • Depth 7.40"
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.