Skip Content

DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

DC Power Supply, Style: Switching, Mounting: DIN Rail

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36H124
  • Mfr. Model # DM11215S
  • UNSPSC # 39121004
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 90 to 264VAC
  • Output Voltage 12VDC
  • Power Rating 180W
  • Output Amps 15
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal
  • Height 4.88"
  • Width 2.36"
  • Depth 4.45"
  • Series Slimline
  • Hz 47 to 63
  • Hold Up Time Greater Than or Equal to 20 msec
  • Status Indicator Green/Overload Red LED
  • Features Narrow Width Conserves Valuable Space On The DIN Rail, High Peak Power Eliminates the Need to Oversize Your Power Supply, Adjustable Output Voltage Compensates For Voltage Drop, Universal Input without Voltage Gaps for Full Product Application Versatality, Full Enclosed Touch-Safe Enclosure and Terminals, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications
  • Operating Temp. Range -20 Degrees to 60 Degrees C
  • Standards cUL , CE, UL 508, Class 1 Div 2, RoHS, SEMI F47-200, TUV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.