Skip Content

Cutting Oil,13 oz,Squeeze Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting Oil, 13 oz, Squeeze Tube

Price $32.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1MKN7
  • Mfr. Model # 79045
  • UNSPSC # 15121502
  • Catalog Page # 3474
  • Shipping Weight 0.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Solid Stick
  • Size 13 oz.
  • Container Type Squeeze Tube
  • Color Light Blue
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point Greater than 200 Degrees F
  • Application Reducing Heat Build Up In Belts, Disc or Wheel Grinding Operations, Good Ferrous or Non-Ferrous Metals
  • Features Vegetable-Based Lubricant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Designed to reduce heat buildup in belt, disc, or wheel grinding operations. Easy cleanup with soap and water.
Hand-applied cutting lubricants are bio-based.

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product, easy to apply, does what it claims I usually use stick lubricants when disc grinding, to extend the life of my abrasive discs and to create a better finish. I'd recently tried an LPS product called "The EDGE" (or something like that) and found to under perform it's claims. It wouldn't adhere to the disc and blew away like powder, more like a parrafin stick. This product worked more like Bee's wax. Cut well and adhered to the abrasive. Would recommend it to anyone who performs a lot of manual finishing. March 23, 2012
  • 2015-11-29 T19:15:18.750-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1MKN7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.