Skip Content

LED Lamp,LED Candle Lamp,250L,5W,2800K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Lamp, LED Candle Lamp, 250L, 5W, 2800K

Clearance Price $33.44 / each

Price $37.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21U039
  • Mfr. Model # ALCND 250L CSG DIM M60
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeBullet
  • Lamp ShapeB10
  • Base TypeCandelabra Screw (E12)
  • Watts5
  • Voltage120
  • LED Replacement For10W INC/3W CFL
  • Indoor/OutdoorIndoor
  • Initial Lumens250
  • Color Temp.2800K
  • CRI82
  • Average Life50,000 hr.
  • Light ColorWarm White
  • Lamp Dia.1.6"
  • Beam Angle340 Degrees
  • Lamp DesignationLED Candle Lamp
  • Energy Star CompliantNo
  • StandardsMeets 2012 Lighting Legislation Energy, UL/CUL Certified to U.S. and Canadian Safety Standards, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards, Suitable for Use in Totally Enclosed Fixtures Per UL1993
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.