Skip Content

LED Lamp,PAR16,320L,7W,4000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Lamp, PAR16,320L, 7W, 4000K

Price: NA

Item no longer available


  • Item # 21U027
  • Mfr. Model # ALSP16 320L 40K M60
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Lamp
  • Overall Lamp ShapePAR/BR
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeReflector-PAR
  • Lamp ShapePAR16
  • Base Type2-Pin (GU10)
  • Watts7
  • Voltage120
  • LED Replacement For50W INC/12W CFL
  • Indoor/OutdoorIndoor
  • Initial Lumens320
  • Color Temp.4000K
  • CRI85
  • Average Life50,000 hr.
  • Light ColorCool White
  • Lamp Dia.1.9"
  • Beam Angle35 Degrees
  • Lamp DesignationPAR16
  • Energy Star CompliantNo
  • StandardsMeets 2012 Lighting Legislation Energy, UL and C-UL Listed to U.S. and Canadian Safety Requirements, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.