Skip Content

LED Lamp,PAR38,1200L,25W,2800K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

LED Lamp, PAR38,1200L, 25W, 2800K

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21U019
  • Mfr. Model # ALSP38 1200L DIM M24
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR38
  • Bulb Base Type Medium Screw (E26)
  • Watts 25
  • LED Replacement For 150W INC/41W-45W CFL
  • Bulb Color Temp. 2800K
  • Bulb Technology LED
  • Light Color Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 1200
  • Max. Overall Bulb Length 5-1/8"
  • Light Bulb Dia. 4-51/64"
  • Bulb Beam Angle 25 Degrees
  • Bulb Designation PAR38
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy, UL and C-UL Listed to U.S. and Canadian Safety Requirements, Wet location Listed in Base-Up Configuration, Tested in Accordance with IESNA LM-79 Standards
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.