Skip Content

Safety Scoreboard,36 x 72In,AL/PLSTC,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG

Price $2,296.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6KXW4
  • Mfr. Model # SCT327
  • UNSPSC # 55121704
  • Catalog Page # 2586
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Safety Scoreboard
  • Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. We Have Worked __ Days Without A Lost Time Accident.
  • Language English
  • Material Aluminum/Plastic
  • Height 36"
  • Width 72"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Signal Digi-Day® Electronic Scoreboards
Attention-getting scoreboards automatically count up safe work days. Measure 6-ft. wide x 3-ft. tall with bold colors and safety messages. 3 full-size traffic lights promote safety status. Signal light is powered by low energy consumption LED bulbs through 8"-dia. lenses to alert the safety status with large lettered words. Durable acrylic plastic face in 4"D aluminum framed cabinet has aluminum sheet back. Operate on 120VAC with 8-ft. power cord and ground wire. Digi-Day® scoreboard has 2-1/2"H LED numbers for indoor locations; Digi-Day® Plus+ features 4"H LED numbers in sealed case for damp and wet locations.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.