Skip Content

Safety Record Signs,29 x 20In,AL,ENG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Record Signs, 29 x 20In, AL, ENG

Price $684.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6NDH9
  • Mfr. Model # SCA218
  • UNSPSC # 55121704
  • Catalog Page # 2586
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Safety Scoreboard
  • Legend On The Job Safety Begins Here This Department Has Worked __ Days Without A Lost Time Accident Accidents Are Avoidable
  • Language English
  • Material Aluminum
  • Height 29"
  • Width 20"
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Digi-Day® aluminum safety scoreboard has an internal clock that automatically advances the day every 24 hr. 4-digit LED display with 2-1/2"H numbers. For indoor use only. Operates on 120VAC with 6-ft. power cord.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.