Skip Content

 
Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign 
  • Language English 
  • Material Plastic 
  • Mounting Style Surface 
  • Height 7" 
  • Width 10" 
  • Legend/Background Color White/Red 
  • Legend Exit 
  • Standards OSHA 
Legend Style
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Legend Style
Price
Qty
Please use Qty box to add item(s) to cart.
219097-7X10P
Text and Symbol

$15.24 / each

Enter location to check availability
Catalog Page #  NA

Price $15.24 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Exit
  • Standards OSHA
219098-7X10P
Text

$15.24 / each

Enter location to check availability
Catalog Page #  NA

Price $15.24 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color White/Red
  • Legend Exit
  • Standards OSHA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More