Skip Content

Cleaner and Disinfectant,Bottle,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cleaner and Disinfectant, Bottle, PK4

Price $167.50 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16Z979
  • Mfr. Model # ATB1242007
  • UNSPSC # 47131803
  • Catalog Page # 1821
  • Shipping Weight 36.75 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleaner and Disinfectant
  • Recommended DilutionReady To Use
  • Size1 gal.
  • RTU Yield per ContainerReady to Use
  • FragranceUnscented
  • Container TypeBottle
  • StandardsEPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Accelerated Hydrogen Peroxide TB Disinfectant Cleaners
Disinfect and clean hard surfaces. Based on proprietary AHP technology. Bactericidal and virucidal formula disinfects in 60 seconds. Tuberculocidal formula disinfects in 5 minutes. Effective against salmonella, e.coli, HIV-1, MRSA, and more. Wipes meet bloodborne pathogen standards for decontaminating blood and bodily fluids. EPA Registered.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.