Skip Content

Lock BoxCombination, 20 Key Capacity, Mounting Type: Surface close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lock BoxCombination, 20 Key Capacity, Mounting Type: Surface

Price $59.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TRV7
  • Mfr. Model # 787
  • UNSPSC # 46171509
  • Catalog Page # 2636
  • Shipping Weight 1.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLock Box
  • Mounting TypeSurface
  • Locking TypeCombination
  • Key Capacity20
  • Weather ResistantNo
  • Height4-3/4"
  • Width3-1/8"
  • Depth1-3/4"
  • MaterialMetal
  • ColorSilver/Black
  • IncludesMounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can the combination be changed on this?

10 months ago
by
Read all my Q&A
 
Please wait while more information about SherryS is loaded.
Additional information about SherryS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this lock box has a resettable combination. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What are the dimensions of this box?

2 years ago
by
Read all my Q&A
 
Please wait while more information about Buyer1 is loaded.
Additional information about Buyer1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the dimensions are as follows: 4 1/2" high, 3 1/4" wide and 1 3/4" depth. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
we have state purchasing cards, which by regulation we must secure in a locked drawer or unit in our offices. We cannot carry these purchasing cards in our wallets or purses. I need something lockable which I can mount which will hold two purchasing (credit) cards. I need to know if this is large enough inside to fit two credit cards without bending them.
Field of Industry:: Education
Product used for:: secure credit card storage
Years purchasing from Grainger:: Five
3 years, 3 months ago
by
United States
Read all my Q&A
 
Please wait while more information about Herbemi is loaded.
Additional information about Herbemi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this will hold up to 8 cards.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-28T19:53:26.264-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TRV7, prod, sort_default
1 of 1
  • 2015-08-28T19:53:26.265-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TRV7, prod, sort_default
1 of 1