Skip Content

 
Recycled Aluminum Lockout Padlock, Keyed Alike close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Recycled Aluminum Lockout Padlock, Keyed Alike

Technical Specs

  • Item Lockout Padlock 
  • Key Type Alike 
  • Master Keyed Yes 
  • Color Silver 
  • Body Material Recycled Aluminum 
  • Shackle Material Recycled Aluminum 
  • Shackle Dia. 1/4" 
  • Shackle Width 13/16" 
  • Standards Supports LEED Building Requirements 
Shackle Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Shackle Height
Price
Qty
Please use Qty box to add item(s) to cart.
72/40 KAx12 Silver
1"

$268.50 / pkg. of 12

Enter location to check availability
Catalog Page #  2387 

Price $268.50 / pkg. of 12

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Master Keyed Yes
  • Color Silver
  • Body Material Recycled Aluminum
  • Shackle Material Recycled Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Shackle Width 13/16"
  • Standards Supports LEED Building Requirements
72HB/40-40 KAx12 Silver
1-1/2"

$289.50 / pkg. of 12

Enter location to check availability
Catalog Page #  2387 

Price $289.50 / pkg. of 12

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Master Keyed Yes
  • Color Silver
  • Body Material Recycled Aluminum
  • Shackle Material Recycled Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Width 13/16"
  • Standards Supports LEED Building Requirements
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More