Skip Content

Red Lockout Padlock, Alike Key Type, Master Keyed: Yes, Recycled Anodized Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Lockout Padlock, Alike Key Type, Master Keyed: Yes, Recycled Anodized Aluminum Body Material

Price $117.70 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UKW2
  • Mfr. Model # 72 HB/40-40 KAx6 Red
  • UNSPSC # 46171501
  • Catalog Page # 2387
  • Catalog Group # D8952
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Master Keyed Yes
  • Color Red
  • Body Material Recycled Anodized Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Recycled Aluminum
  • Shackle Width 13/16"
  • Body Length 1-1/2"
  • Body Width 1-1/2"
  • Locking Mechanism 6-Pin Tumbler
  • Body Thickness 11/16"
  • Standards Supports LEED Building Requirements
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.