Skip Content

RedLockout Padlock Alike Key Type, Master Keyed: Yes, Recycled Anodized Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RedLockout Padlock Alike Key Type, Master Keyed: Yes, Recycled Anodized Aluminum Body Material

Price $65.10 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UKW1
  • Mfr. Model # 72 HB/40-40 KAx3 Red
  • UNSPSC # 46171501
  • Catalog Page # 2619
  • Catalog Group # D8951
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLockout Padlock
  • Key TypeAlike
  • Master KeyedYes
  • ColorRed
  • Body MaterialRecycled Anodized Aluminum
  • Shackle Dia.1/4"
  • Shackle Height1-1/2"
  • Shackle MaterialRecycled Aluminum
  • Shackle Width13/16"
  • Body Length1-1/2"
  • Body Width1-1/2"
  • Locking Mechanism6-Pin Tumbler
  • Body Thickness11/16"
  • StandardsSupports LEED Building Requirements
  • Green Environmental AttributeMinimum 70% Post-Consumer Recycled Content
  • Green Certification or Other RecognitionManufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
To issue 3 lockout locks to individual employees the set of 3 need keyed alike, but each set of 3 for 14 employees need keyed different. All will be master keyed alike. All need to be Red color.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Triple1 is loaded.
Additional information about Triple1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, if each individual will need different keys these will need to be special ordered. Please contact us at 1-800-Grainger for assistance with this process. Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:45:45.069-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UKW1, prod, sort_default
1 of 1
  • 2015-08-26T19:45:45.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UKW1, prod, sort_default
1 of 1