Skip Content

U-Shaped Keyed Padlock Set,9/16 In,Alike close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

U-Shaped Keyed Padlock Set, 9/16 In, Alike

ABUS

Price: $82.15 / each

Please sign in or register to access lists

  • Item # 3TMV7
  • Mfr. Model # 92/80 KA
  • UNSPSC # 46171501
  • Catalog Page # 2653
  • Shipping Weight 1.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemU-Shaped Keyed Padlock Set
  • Security LevelHigh Security
  • Shackle Dia.7/16"
  • Shackle Height9/16"
  • Shackle Width1-9/16"
  • Shackle MaterialHardened Steel
  • Shackle ConfigurationOpen
  • Body Height2-5/9"
  • Body Width3"
  • Body Thickness1-3/16"
  • Body MaterialBrass
  • ShapeRectangular
  • ColorSilver
  • Number of Bumpers0
  • Number of Pins5
  • Key TypeAlike
  • Opens with Key No.8521
  • WeatherabilityHigh Corrosion Resistance
  • IncludesKeys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.