Skip Content

ABUS File Bar 5 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ABUS File Bar 5 Ft

Price $76.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PCD2
  • Mfr. Model # ABUS File Bar 5 Ft
  • UNSPSC # 27111902
  • Catalog Page # 2401
  • Shipping Weight 4.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

File cabinet bar features a silver powder-coated finish and a built-in spring-loaded hinge. The bar accepts shackles up to 5/16" dia. All mounting hardware is included.

View More

Technical Specs

  • Item File Cabinet Locking Bar
  • Type High Security
  • Color Silver
  • Finish Poweder-Coat
  • Includes Mounting Screws
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Easy install, very secure on drawer type file cabinets, top notch construction, not a great design for use on long vertical files unless you have one for both sides of the cabinet. Primaily works as described. The only weak design aspect are the numerous pointy places where clothing can easily snag and tear when in the open position. April 10, 2013
  • 2016-04-27 T23:09:54.504-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3PCD2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.