Skip Content

ABUS File Bar 46 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

ABUS File Bar 46 In.

Price $62.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PCD1
  • Mfr. Model # ABUS File Bar 4 Ft
  • UNSPSC # 27111902
  • Catalog Page # 2634
  • Shipping Weight 3.62 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFile Cabinet Locking Bar
  • TypeHigh Security
  • ColorSilver
  • FinishPowder-Coat
  • IncludesMounting Screws
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Billie2Big is loaded.
Additional information about Billie2Big could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several different locks which can be used on this file bar. Please look at Grainger items 3TMT2, 5JKP7, 5JKP6, 5UKH2, 5UKH4 and 5UKH3. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
the 4 ft hasp lock for a file cabinet needs a lock to secure it, correct? How can I get 7 locks with the same key. Suggest a product.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Hasplock is loaded.
Additional information about Hasplock could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you can use lock number14j892. These will be keyed alike so if you order 7 they all will take the same key.
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-30T19:45:29.425-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PCD1, prod, sort_default
1 of 1
  • 2015-08-30T19:45:29.427-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PCD1, prod, sort_default
1 of 1