Skip Content

 
Walk-Off Mat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Walk-Off Mat

ABILITY ONE


Technical Specs

  • Mat ShapeRectangle 
  • ItemWalk-Off Mat 
  • LegendNo 
BrandABILITY ONE 
Color
Please Select
Width
Please Select
Length
Please Select
Indoor/Outdoor
Please Select
Material
Please Select
Thickness
Please Select
Mat Surface Pattern
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Length
Indoor/Outdoor
Material
Thickness
Availability
Price
Qty
7220-01-582-6247
Black
2 ft.
32"
Outdoor
Rubber
5/8"

$73.00 / each

Walk-Off Mat,Black,2 ft.x 32 In.
Catalog Page #  NA

Price: $73.00 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width2 ft.
  • Length32"
  • Indoor/OutdoorOutdoor
  • MaterialRubber
  • LegendNo
  • Thickness5/8"
  • Mat Surface PatternFingertip
7220-01-582-6244
Black
2 ft.
32"
Outdoor
Rubber
5/8"

$57.85 / each

Walk-Off Mat,Black,2 ft. x 32 In.
Catalog Page #  NA

Price: $57.85 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width2 ft.
  • Length32"
  • Indoor/OutdoorOutdoor
  • MaterialRubber
  • LegendNo
  • Thickness5/8"
  • Mat Surface PatternFingertip
7220-01-582-6241
Black
3 ft.
5 ft.
Indoor
Vinyl
1/2"

$194.00 / each

Walk-Off Mat,Black,3 x 5 ft.
Catalog Page #  NA

Price: $194.00 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width3 ft.
  • Length5 ft.
  • Indoor/OutdoorIndoor
  • MaterialVinyl
  • LegendNo
  • Thickness1/2"
  • Mat Surface PatternSpaghetti Pile
7220-01-582-6248
Black
3 ft.
6 ft.
Outdoor
Rubber
5/8"

$231.75 / each

Walk-Off Mat,Black,3 x 6 ft.
Catalog Page #  NA

Price: $231.75 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width3 ft.
  • Length6 ft.
  • Indoor/OutdoorOutdoor
  • MaterialRubber
  • LegendNo
  • Thickness5/8"
  • Mat Surface PatternFingertip
7220-01-582-6243
Black
3 ft.
6 ft.
Outdoor
Rubber
5/8"

$158.75 / each

Walk-Off Mat,Black,3 x 6 ft.
Catalog Page #  NA

Price: $158.75 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width3 ft.
  • Length6 ft.
  • Indoor/OutdoorOutdoor
  • MaterialRubber
  • LegendNo
  • Thickness5/8"
  • Mat Surface PatternFingertip
7220-01-582-6240
Black
4 ft.
6 ft.
Indoor
Vinyl
1/2"

$310.50 / each

Walk-Off Mat,Black,4 x 6 ft.
Catalog Page #  NA

Price: $310.50 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorBlack
  • Width4 ft.
  • Length6 ft.
  • Indoor/OutdoorIndoor
  • MaterialVinyl
  • LegendNo
  • Thickness1/2"
  • Mat Surface PatternSpaghetti Pile
7220-01-582-6242
Gray
4 ft.
6 ft.
Indoor
Vinyl
1/2"

$338.00 / each

Walk-Off Mat,Gray,4 x 6 ft.
Catalog Page #  NA

Price: $338.00 / each

Technical Specs

  • Mat ShapeRectangle
  • ItemWalk-Off Mat
  • ColorGray
  • Width4 ft.
  • Length6 ft.
  • Indoor/OutdoorIndoor
  • MaterialVinyl
  • LegendNo
  • Thickness1/2"
  • Mat Surface PatternSpaghetti Pile