Skip Content

 
Sponge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sponge


Technical Specs

  • Item Sponge 
Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Width
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
7920-00-161-6219
2-1/4"
Natural Cellulose
Natural

$16.90 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $16.90 / pkg. of 12

Technical Specs

  • Item Sponge
  • Length 2-1/4"
  • Material Natural Cellulose
  • Color Natural
7920-00-559-8464
3-5/8"
5-3/4"
Cellulose
Yellow

$139.35 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $139.35 / pkg. of 60

Technical Specs

  • Item Sponge
  • Length 3-5/8"
  • Width 5-3/4"
  • Material Cellulose
  • Color Yellow
(12) 5LG63
3-5/8"
5-3/4"
Natural Cellulose
Natural

$28.45 / each

Enter location to check availability
Catalog Page #  NA

Price $28.45 / each

Technical Specs

  • Item Sponge
  • Length 3-5/8"
  • Width 5-3/4"
  • Material Natural Cellulose
  • Color Natural
7920-00-884-1116
3-5/8"
5-3/4"
Natural Cellulose
Natural

$2.69 / each

Enter location to check availability
Catalog Page #  NA

Price $2.69 / each

Technical Specs

  • Item Sponge
  • Length 3-5/8"
  • Width 5-3/4"
  • Material Natural Cellulose
  • Color Natural
7920-00-240-2555
3-5/8"
5-3/4"
Natural Cellulose
Natural

$2.37 / each

Enter location to check availability
Catalog Page #  NA

Price $2.37 / each

Technical Specs

  • Item Sponge
  • Length 3-5/8"
  • Width 5-3/4"
  • Material Natural Cellulose
  • Color Natural
7920-00-884-1115
4-1/4"
6-1/4"
Natural Cellulose
Natural

$3.90 / each

Enter location to check availability
Catalog Page #  NA

Price $3.90 / each

Technical Specs

  • Item Sponge
  • Length 4-1/4"
  • Width 6-1/4"
  • Material Natural Cellulose
  • Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More