Skip Content

 
Ability One Nitrile Disposable Gloves, Powder Free, 4 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ability One Nitrile Disposable Gloves, Powder Free, 4 mil

Technical Specs

  • Palm Thickness 4.00 mil 
  • Color Family Blues 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Glove Finish Type Textured 
  • Length 9" 
  • Cuff Straight 
  • Glove Finish Location Fingers Only 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ABILITY ONE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
6515-00-NIB-0238
L

$13.19 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $13.19 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Length 9"
  • Cuff Straight
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
6515-00-NIB-0237
M

$13.19 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $13.19 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Length 9"
  • Cuff Straight
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
6515-00-NIB-0236
S

$13.27 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $13.27 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Length 9"
  • Cuff Straight
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
6515-00-NIB-0239
XL

$13.19 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $13.19 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Glove Finish Type Textured
  • Length 9"
  • Cuff Straight
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More