Skip Content

 
Looped End Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped End Dust Mop


Technical Specs

  • ItemDust Mop 
Material
Please Select
Color
Please Select
Length
Please Select
Opening Type
Please Select
Width
Please Select
Launderable
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Opening Type
Width
Launderable
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7920-00-998-2482
Cotton
Natural
18"
Keyhole
5"

$20.85 / each

Mop,Cotton,18 In. L,5 In. W
Catalog Page #  NA

Price $20.85 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorNatural
  • Length18"
  • Opening TypeKeyhole
  • Width5"
7920-00-998-2483
Cotton
Natural
24"
Keyhole

$28.00 / each

Mop,Cotton,24 In. L
Catalog Page #  NA

Price $28.00 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorNatural
  • Length24"
  • Opening TypeKeyhole
7920-01-460-6660
Cotton
Natural
24"
Tie
5"
No

$17.82 / each

Mop,24 In. L,Cotton
Catalog Page #  NA

Price $17.82 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorNatural
  • Length24"
  • Opening TypeTie
  • Width5"
  • LaunderableNo
7920-00-998-2484
Cotton
Natural
36"
Keyhole
5"
Yes

$33.55 / each

Mop,Cotton,36 In. L
Catalog Page #  NA

Price $33.55 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorNatural
  • Length36"
  • Opening TypeKeyhole
  • Width5"
  • LaunderableYes
7920-00-851-0141
Cotton
Natural
48"
Keyhole
5"
Yes

$48.10 / each

Mop,Cotton,48 In. L,5 In. W
Catalog Page #  NA

Price $48.10 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton
  • ColorNatural
  • Length48"
  • Opening TypeKeyhole
  • Width5"
  • LaunderableYes
7920-01-460-7908
Rayon/Acrylic/Polyester
36"
Tie
5"
No

$26.40 / each

Mop,Rayon/Acrylic/Polyester
Catalog Page #  NA

Price $26.40 / each

Technical Specs

  • ItemDust Mop
  • MaterialRayon/Acrylic/Polyester
  • Length36"
  • Opening TypeTie
  • Width5"
  • LaunderableNo
7920-01-511-4326
Synthetic Blend
24"
Keyhole
5"
Yes

$25.30 / each

Mop,Synthetic Blend,24 In. L
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic Blend
  • Length24"
  • Opening TypeKeyhole
  • Width5"
  • LaunderableYes
7920-01-511-8005
Synthetic Blend
36"
Keyhole
5"
Yes

$38.40 / each

Mop,Synthetic Blend,36 In. L
Catalog Page #  NA

Price $38.40 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic Blend
  • Length36"
  • Opening TypeKeyhole
  • Width5"
  • LaunderableYes