Skip Content

 
Finishing Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Finishing Mop


Technical Specs

  • Sub-CategoryMop Heads 
  • ItemFinishing Mop 
  • Basic MaterialSynthetic 
  • ColorBlue/White 
  • Headband Size5-1/2" 
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-513-3290
17"
6-1/2"

$16.56 / each

Finishing Mop, Medium
Catalog Page #  NA

Price $16.56 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemFinishing Mop
  • Basic MaterialSynthetic
  • ColorBlue/White
  • Headband Size5-1/2"
  • Length17"
  • Width6-1/2"
7920-01-513-3300
20"
7"

$23.77 / each

Finishing Mop, Large
Catalog Page #  NA

Price $23.77 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemFinishing Mop
  • Basic MaterialSynthetic
  • ColorBlue/White
  • Headband Size5-1/2"
  • Length20"
  • Width7"