Skip Content

 
Wet Mop,Cotton,#24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut-End Wet Mop


Technical Specs

  • Sub-CategoryMop Heads 
  • ItemCut-End Wet Mop 
  • Basic MaterialCotton 
  • ColorNatural 
  • Headband Size1-1/2" 
Dry Weight
Please Select
Launderable
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Dry Weight
Launderable
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7920-01-513-3317
16 to 22 oz.
No
19"
6-1/2"

$8.50 / each

Wet Mop,Cotton,#24
Catalog Page #  NA

Price $8.50 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemCut-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorNatural
  • LaunderableNo
  • Headband Size1-1/2"
  • Length19"
  • Width6-1/2"
7920-01-513-3298
28 to 34 oz.
Yes
19"
6-1/2"

$11.24 / each

Wet Mop,Cotton,#32
Catalog Page #  NA

Price $11.24 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemCut-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorNatural
  • LaunderableYes
  • Headband Size1-1/2"
  • Length19"
  • Width6-1/2"
7920-01-513-3316
8 to 16 oz.
Yes
15"
6"

$6.81 / each

Wet Mop,Cotton,#16
Catalog Page #  NA

Price $6.81 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemCut-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorNatural
  • LaunderableYes
  • Headband Size1-1/2"
  • Length15"
  • Width6"